Skip Content
COUPLING,2 IN,NO HUB,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,2 IN,NO HUB,POLYPROPYLENE

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RDR7
  • Mfr. Model # 3RDR7
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Blue
  • Temp. Range -20 - 160 Degrees F
  • Item Coupling
  • Pipe Size 2"
  • Standards ASTM D 2657
  • Pipe Fitting Material Polypropylene
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Shape Coupling
  • Fitting Connection Type No Hub
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List