Skip Content
COUPLING,1 IN,FNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,1 IN,FNPT,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NF16
  • Mfr. Model # 6NF16
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Coupling
  • Max. Temp. 210 Degrees F
  • Pipe Size 1"
  • Colour Gray
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 315 psi @ 73 Degrees F
  • Fittings Sub-Category Couplings
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material CPVC
  • Basic Fitting Material Plastic
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List