COUPLING,1 IN,COMPRESSION,CPVC,WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,1 IN,COMPRESSION,CPVC,WHIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJX2
  • Mfr. Model # 1WJX2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Item Coupling
  • Standards NSF Certified
  • Colour White
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Connection Type Compression
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material CPVC
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1"
  • Fitting Schedule/Class Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list