Skip Content
COUPLING,1 IN,316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,1 IN,316 STAINLESS STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TY85
  • Mfr. Model # 2TY85
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Coupling
  • Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type FNPT
  • Max. Pressure 3000 psi@100 Degrees F
  • Fittings Sub-Category Couplings
  • Max. Steam Pressure 2500 psi@350 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list