COUPLING, 1/8 IN,THREADED,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING, 1/8 IN,THREADED,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV65
  • Mfr. Model # 2TV65
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1797
  • Shipping Weight 0.04 lbs

Product Details

Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Item Coupling
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list