Skip Content
COUPLING 1/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING 1/4 INCH

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPFZ1605
  • Mfr. Model # FZ1605
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2962
  • Shipping Weight 0.1 lbs

Product Details

Coupling, Pipe Size NPT 1/4, Max. Pressure (PSI) 10,000, Locking Mechanism Threads, Series FZ

Technical Specs

  • Item Coupling
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 1/4"
  • Max. Working Pressure (PSI) 10,000
  • Fitting Shape Straight
  • Finish Chrome
  • Length (In.) 1.13
  • Fitting Thread Type 2 Female NPT
  • Fitting Thread Size 2 1/4"-18
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list