Skip Content
COUPLING,1-1/4 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,1-1/4 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NG68
  • Mfr. Model # 6NG68
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Coupling
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Pipe Size 1-1/4"
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Schedule 80
  • Max. Pressure 260 psi @ 73 Degrees F
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Coupling
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT x FNPT
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list