COUPLING,1 1/2 IN,NO HUB,POLYPROPYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,1 1/2 IN,NO HUB,POLYPROPYL

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCZ7
  • Mfr. Model # 3RCZ7
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Coupling
  • Colour Blue
  • Temp. Range -20 - 160 Degrees F
  • Standards ASTM D 2657
  • Pipe Fitting Material Polypropylene
  • Fitting Connection Type No Hub
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list