Skip Content
COUPLING,1 1/2 IN,316 STAINLESS STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,1 1/2 IN,316 STAINLESS STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LUP2
  • Mfr. Model # 1LUP2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Coupling
  • Standards Material Conforms To ASTM-A-182, meets ASME B16.11
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Socket Weld
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Metal
  • Max. Pressure 3000 psi@100 Degrees F
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Couplings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list