COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB22E
  • Mfr. Model # B22E
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Coupler Body
  • Temp. Range -40 - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Material - Quick Connect Air Couplings Brass
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Nitrile
  • Max. Flow 25 cfm
  • Application Pneumatic
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list