Skip Content
COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6601-16-16
  • Mfr. Model # 6601-16-16
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 3140
  • Shipping Weight 1.9 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Interchange Type 6600
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Body Size 4-7/64"
  • Shut Off Double
  • Parker Interchange 6601-16-16
  • For Use With ISO 7241-1 Series A Nipple
  • Item Hydraulic Coupler Body
  • Includes Sleeve Lock
  • Length 4-1/8"
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards ISO 7241-1 Series A
  • Valve Design Poppet
  • Sleeve Material Steel
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Series Parker 6600 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 50.0 gpm
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list