Skip Content
COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16-7B
  • Mfr. Model # 16-7B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Pneumatic
  • Max. Flow 110 cfm
  • Finish Trivalent Chrome
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Coupler Body
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 1/2"
  • Barb Size - Quick Connect Air Couplings 3/4"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list