COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16
  • Mfr. Model # 16
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Item Coupler Body
  • Application Pneumatic
  • Max. Flow 110 cfm
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Nitrile
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list