Skip Content
COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSSST309
  • Mfr. Model # SST309
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 3035
  • Shipping Weight 0.08 lbs

Product Details

Quick-connect couplers plug together instantly and handle high current loads with minimal voltage drop. High impact Lexan housing, heavy-duty contacts are silver plated copper for high current capacity and may be crimped or soldered.

Technical Specs

  • Colour Yellow
  • Gauge 12" - 10"
  • Connection Material Silver Plated Copper
  • Item Quick-Connect Couplers Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list