Skip Content
COUPLER TWIST PLUG 1/4IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER TWIST PLUG 1/4IN FPT

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.709-540.0
  • Mfr. Model # 8.709-540.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 1843
  • Shipping Weight 0.22 lbs

Product Details

Brass plug, 1/4 in. FPT x 22 mm brass plug.

Technical Specs

  • Item Twist Seal Couplers
  • Material Heavy-Duty Machined-Brass
  • Max. Pressure 3600 PSI
  • Max. Fluid Temp. 7.8 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list