COUPLER TRAILER F/2IN BALL 3IN CHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER TRAILER F/2IN BALL 3IN CHN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11160
  • Mfr. Model # 11160
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3211
  • Shipping Weight 4.27 lbs

Product Details

Quick-Lock channel couplers, class 11, channel size 3 inches, capacity 3500 lbs, ball size 2 inches, gross vehicle weight 1590 kg.

Technical Specs

  • Class II
  • Item Trailer Coupler 2 x 3
  • Features Large Trigger-action Latch Designed for Ease of Operation
  • Ball Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list