Skip Content
COUPLER SFTY 42 SCFM 1/4X1/4 F NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLER SFTY 42 SCFM 1/4X1/4 F NPT

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP20.447
  • Mfr. Model # 20.447
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High flow, high pressure safety coupler prevents dangerous hose whip through two step disconnection. Downstream pressure is automatically vented and disconnection is performed easily at zero pressure. Compatible with 1/4 Industrial type plugs. Connection at zero pressure reduces force required to couple. Colour coded blue ring indentifies Industrial Interchange.

Technical Specs

  • Body Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Safety Vent
  • Interchange Type - Quick Connect Air Couplings Hi-Flow Interchange
  • Product Grouping - Quick Connect Air Couplings Safety Vent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list