Skip Content
COUPLER REDUCING ADAPTER 2INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER REDUCING ADAPTER 2INX3IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX2030DA-AL
  • Mfr. Model # 2030DA-AL
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Coupler
  • Standards A-A-59326B
  • Gasket Material Buna-N
  • Body Material Aluminum
  • Max. Pressure 125 psi
  • Fittings Sub-Category Coupler/Adapter Combinations
  • Connection Type Female Coupler x Male Adapter
  • Coupling Type DA
  • Coupler Size 2" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list