COUPLER QUICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER QUICK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM751-12FP-NL
  • Mfr. Model # FEM751-12FP-NL
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • For Use With ISO 16028 Nipple
  • Item Hydraulic Coupler Body
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange FEM-751-12FP-NL
  • Seal Material Buna
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Series Parker FEM Series
  • Standards ISO 16028
  • Valve Design Non-Spill
  • Max. Pressure 3625 PSI
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Connection Type FNPT
  • Coupler Body Size 3/4"
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 26.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type FEM
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list