Skip Content
COUPLER QUICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER QUICK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM252-4FP
  • Mfr. Model # FEM252-4FP
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Length 1-23/32"
  • For Use With ISO 16028 Coupler
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange FEM-252-4FP
  • Seal Material Buna
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Series Parker FEM Series
  • Standards ISO 16028
  • Valve Design Non-Spill
  • Max. Pressure 4568 PSI
  • Connection Type NPSF
  • Coupler Body Material Steel
  • Coupler Body Size 1/4"
  • Coupler Connection Type NPSF
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type FEM
  • Coupler Flow Rate 3.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list