Skip Content
COUPLER QUICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER QUICK

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM1001-16FP-NL
  • Mfr. Model # FEM1001-16FP-NL
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Parker Interchange FEM-1001-16FP-NL
  • Shut Off Double
  • Item Quick Coupling
  • For Use With HTMA Nipple
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Standards ISO 16028
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2900 PSI
  • Valve Design Non-Spill
  • Connection Type NPSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list