Skip Content
COUPLER QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER QUICK DISCONNECT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEHF251-4FP
  • Mfr. Model # HF251-4FP
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Coupler Body
  • Temp. Range -40 - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Nitrile
  • Material - Quick Connect Air Couplings Brass
  • Application Pneumatic
  • Max. Flow 25 cfm
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list