Skip Content
COUPLER QUICK CONNECT FEM NPT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER QUICK CONNECT FEM NPT 3/4IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX2FF2B
  • Mfr. Model # 2FF2B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Manual Female Coupler
  • Application On End of Hose or Pipe
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Finish Trivalent Chrome
  • Max. Flow 27 CFM
  • Colour Code Brass
  • Standards MIL-C-4109F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Brass
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list