Skip Content
COUPLER QUICK CONNECT FEM NPT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER QUICK CONNECT FEM NPT 1/2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX4FF4
  • Mfr. Model # 4FF4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Application On End of Hose or Pipe
  • Item Industrial Manual Female Coupler
  • Max. Flow 91 CFM
  • Standards MIL-C-4109F
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Colour Code Silver
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Material - Quick Connect Air Couplings Steel
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Body Size - Quick Connect Air Couplings 1/2"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list