COUPLER QUICK CONN 1/2IN HOSE BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER QUICK CONN 1/2IN HOSE BARB

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16-6BP
  • Mfr. Model # 16-6BP
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Pneumatic
  • Finish Zinc with Clear Trivalent Chromate
  • Item Quick Coupler
  • Max. Flow 110 CFM
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Standards MIL-C-4109F, ISO 6150-B
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Body Size - Quick Connect Air Couplings 1/2"
  • Barb Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Seals - Quick Connect Air Couplings Nitrile
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list