COUPLER PLUG,PUSH ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER PLUG,PUSH ON

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E627
  • Mfr. Model # 30E627
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.01 lbs

Product Details

Coupler Plug,Global Style Hi-Flow,Alum,Anodized Finish,Push On Hose Connection,Barb Size 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Push On Hose for Connection to Quick Coupler,Weight Each (Oz.) 0.32,Push On Hoses

Technical Specs

  • Application Push On Hoses
  • Item Quick Coupler Plug
  • Finish Anodized
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Global Style Hi-Flow
  • Material - Quick Connect Air Couplings Aluminum
  • Hose Connection - Quick Connect Air Couplings Push On Hose Barb
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Barb Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list