COUPLER/PLUG KIT,1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER/PLUG KIT,1/4 NPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E536
  • Mfr. Model # 30E536
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.45 lbs

Product Details

Coupler and Plug Kit,Automotive Interchange,304 SS,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Couplers and Plugs,Weight Each (Oz.) 7.2,Features (1) Quick Coupler and (2) Plugs,Used for Tool and Hose Connections,Includes (1) Quick Coupler and (2) Plugs

Technical Specs

  • Temp. Range -40 Degrees - 150 Degrees F
  • Includes Quick Coupler, (2) Plugs
  • Application Used for Tool and Hose Connections
  • Item Quick Coupler/Plug Kit
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 400 PSI
  • Material - Quick Connect Air Couplings Stainless Steel
  • Seals - Quick Connect Air Couplings HNBR
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug Kit
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Barb Size - Quick Connect Air Couplings 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list