!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLER/PLUG KIT ,1/4 NPT,,GREEN,AR

COUPLER/PLUG KIT ,1/4 NPT,,GREEN,AR

LEGACY

COUPLER/PLUG KIT ,1/4 NPT,,GREEN,AR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER/PLUG KIT ,1/4 NPT,,GREEN,AR

COUPLER/PLUG KIT ,1/4 NPT,,GREEN,AR

LEGACY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1HUK4
  • Mfr. Model # 1HUK4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Coupler and Plug Kit
  • Material Aluminum, Steel
  • Coupling Size 1/4"
  • Max. Working Pressure @ 70 F 300 PSI
  • Seal Material Buna-N
  • Temp. Range -40 to 250 F
  • Includes (3) (M)NPT Plugs, (1) (F)NPT Plug, (1) (F)NPT Coupler
  • Interchange Type ARO
  • Connection Type NPT
  • Finish/Coating Zinc Plated
  • Max. Flow Rate 25 cfm
  • Colour Green
  • For Use With Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list