Skip Content
COUPLER/PLUG KIT ,1/4 NPT,1/4 BODY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLER/PLUG KIT ,1/4 NPT,1/4 BODY,

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HUK5
  • Mfr. Model # 1HUK5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
  • Finish Zinc Plated
  • Includes (1) (M)NPT Plug, (1) (F)NPT Plug, (1) (F)NPT Coupler
  • Temp. Range -40 to 250 F
  • Item Coupler and Plug Kit
  • Colour Code Blue
  • Hose Connection - Quick Connect Air Couplings NPT
  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Body Size - Quick Connect Air Couplings 1/4"
  • Seals - Quick Connect Air Couplings Buna-N
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug Kit
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Max. Flow 25 cfm
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list