COUPLER PLUG,3/8 MNPT,3/8 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER PLUG,3/8 MNPT,3/8 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E551
  • Mfr. Model # 30E551
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.1 lbs

Product Details

Coupler Plug,Industrial Interchange,304 Stainless Steel,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 1.3,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Application Used on End of Hose or Tool Inlet
  • Item Quick Coupler Plug
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Standards ISO 6150, MIL-C-4109F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Body Size - Quick Connect Air Couplings 3/8"
  • Material - Quick Connect Air Couplings Stainless Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list