Skip Content
COUPLER PLUG,3/8 BARB,3/8 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER PLUG,3/8 BARB,3/8 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E671
  • Mfr. Model # 30E671
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.1 lbs

Product Details

Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 3/8,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.6,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Finish Zinc Plated
  • Item Quick Coupler Plug
  • Application Used on End of Hose or Tool Inlet
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Barb Size 3/8"
  • Quick Connect Air Coupling Hose Connection Hose Barb
  • Quick Connect Air Coupling Body Size 3/8"
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Seals Buna-N
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list