COUPLER PLUG,3/8 BARB,3/8 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER PLUG,3/8 BARB,3/8 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E533
  • Mfr. Model # 30E533
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.05 lbs

Product Details

Coupler Plug,Automotive Interchange,Steel,Galvanized Finish,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 3/8,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,Buna-N Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 1.2,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Application Used on End of Hose or Tool Inlet
  • Finish Galvanized
  • Temp. Range -40 Degrees - 150 Degrees F
  • Item Quick Coupler Plug
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 3/8"
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Buna-N
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Barb Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list