COUPLER PLUG,3/8 BARB,1/4 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER PLUG,3/8 BARB,1/4 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E588
  • Mfr. Model # 30E588
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.01 lbs

Product Details

Coupler Plug,Hi Flow Interchange,304 SS,Hose Barb Hose Connection,Barb Size 3/8,Body Size (In.) 1/4,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Coupler,Weight Each (Oz.) 1.1,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Application Used on End of Hose or Tool Inlet
  • Item Quick Coupler Plug
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Asian Style Hi-Flow
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 1/4"
  • Barb Size - Quick Connect Air Couplings 3/8"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Max. Pressure - Quick Connect Air Couplings 400 PSI
  • Seals - Quick Connect Air Couplings HNBR
  • Material - Quick Connect Air Couplings Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list