Skip Content
COUPLER PLUG 14NPT FEMALE INAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COUPLER PLUG 14NPT FEMALE INAIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATA3
  • Mfr. Model # ATA3
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Aro interchange A style plug. Coupler plug, 1/4 inch NPT Female, A style.

Technical Specs

  • Body Size 1/4"
  • Hose Connection 1/4" NPT
  • Item Coupler Plug
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Interchange Type - Quick Connect Air Couplings ARO
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list