COUPLER PLUG,1/4 FNPT,1/4 IN BODY,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLER PLUG,1/4 FNPT,1/4 IN BODY,G

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HUG2
  • Mfr. Model # 1HUG2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
  • Includes -
  • Item Coupler Plug
  • Colour Code Green
  • Temp. Range -40 to 250 F
  • Interchange Type - Quick Connect Air Couplings ARO
  • Body Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Aluminum
  • Pipe Size - Quick Connect Air Couplings 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list