COUPLER PLUG,1/2 MNPT,1/4 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER PLUG,1/2 MNPT,1/4 BODY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E584
  • Mfr. Model # 30E584
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.01 lbs

Product Details

Coupler Plug,Hi Flow Interchange,304 SS,(M)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 1/4,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Coupler,Weight Each (Oz.) 1.0,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Item Quick Coupler Plug
  • Application Used on End of Hose or Tool Inlet
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Asian Style Hi-Flow
  • Max. Pressure - Quick Connect Air Couplings 400 PSI
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Pipe Size - Quick Connect Air Couplings 1/2"
  • Material - Quick Connect Air Couplings Stainless Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings HNBR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list