COUPLER/PLG KT TP C BL 1/4 NPT 7P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER/PLG KT TP C BL 1/4 NPT 7P

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYA72457C
  • Mfr. Model # A72457C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

7 piece kit includes two female plugs, three male plugs, one female coupler, and one male coupler.

Technical Specs

  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug Kit
  • Finish Zinc/Anodized
  • Includes (2) FNPT Plugs, (3) MNPT Plugs, (1) FNPT Coupler, (1) MNPT Coupler
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Quick Coupler/Plug Kit
  • Max. Flow 25 cfm
  • Colour Code Blue
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Hose Connection - Quick Connect Air Couplings NPT
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list