Skip Content
COUPLER/PLG KT ARO B GR 1/4 NPT 7P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER/PLG KT ARO B GR 1/4 NPT 7P

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYA71457B
  • Mfr. Model # A71457B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

7 piece kit includes two female plugs, three male plugs, one female coupler, and one male coupler.

Technical Specs

  • Application Pneumatic Interchanges
  • Finish Anodized
  • Item Coupler and Plug Kits
  • Includes (1) (F) NPT Coupler, (1) (M) NPT Coupler, (2) (F) NPT Plugs and (3) (M) NPT Plugs
  • Max. Flow 25 CFM
  • Colour Code Green
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Quick Connect Air Coupling Interchange Type ARO
  • Quick Connect Air Coupling Material Aluminum, Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug Kit
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Hose Connection NPT
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Seals Buna-N
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Locking Type Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list