Skip Content
COUPLER/PLG KT ARO B GR 1/4 NPT 14P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER/PLG KT ARO B GR 1/4 NPT 14P

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYA71458B
  • Mfr. Model # A71458B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

14 piece kit includes four female plugs, six male plugs, two female couplers, and two male couplers.

Technical Specs

  • Interchange Type - Quick Connect Air Couplings ARO
  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug Kit
  • Body Size - Quick Connect Air Couplings 1/4"
  • Finish Zinc/Anodized
  • Item Quick Coupler/Plug Kit
  • Includes (4) FNPT Plugs, (6) MNPT Plugs, (2) FNPT Couplers, (2) MNPT Couplers
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 25 cfm
  • Colour Code Green
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Hose Connection - Quick Connect Air Couplings NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list