Skip Content
COUPLER + MOTOR MOUNT, FOR 4RD13, 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER + MOTOR MOUNT, FOR 4RD13, 4

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEZ3
  • Mfr. Model # 3CEZ3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Connection (In.) -
  • GPH of Water @ 2 Ft. of Head -
  • For Pump Number 4RD13, 4RD14
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • HP -
  • Height (In.) -
  • Includes -
  • Length (In.) -
  • Item Coupler & Motor Mount
  • Material Cast Iron
  • Max. Flow GPM -
  • Max. Temp. (F) -
  • Package Quantity 1
  • Max. Working Pressure (PSI) -
  • Shaft Size (In.) 1/2 x 1/2
  • Type -
  • Width (In.) -
  • Motor Mount -
  • Impeller Material -
  • Motor Phase -
  • Coupling Material Cast Iron
  • Voltage -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list