COUPLER MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER MALE

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR14UMNMH05
  • Mfr. Model # 14UMNMH05
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application -
  • Finish -
  • Includes -
  • Item Swivel Connector
  • Material Steel
  • Temp. Range -
  • Seals -
  • Colour Code -
  • Hose Connection Industrial to (M)NPT
  • Barb Size -
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel
  • Interchange Type - Quick Connect Air Couplings Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list