Skip Content
COUPLER MALE STRAIGHT 3/8 BODYX1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER MALE STRAIGHT 3/8 BODYX1/4

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR9405U0814
  • Mfr. Model # 9405U0814
  • UNSPSC # 21101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Safety coupler with two-stage disconnects vent all downstream pressure to atmosphere before releasing to prevent injury from hose whip or accidental disconnection, rugged, lightweight non-marring composite material withstands tough applications.

Technical Specs

  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Body Size 3/8"
  • Quick Connect Air Coupling Locking Type Safety Vent
  • Quick Connect Air Coupling Material Composite
  • Quick Connect Air Coupling Product Grouping Safety Vent
  • Item Quick Coupler Body
  • Max. Flow 97 cfm
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Temp. Range -4 Degrees F - 140 Degrees F
  • Quick Connect Air Coupling Max. Pressure 230 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List