COUPLER MALE C/W DRAG GUARD 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER MALE C/W DRAG GUARD 1/4IN

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN714
  • Mfr. Model # 714
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.2 lbs

Product Details

Basic 1/4 inch size industrial interchange series coupler bodies are brass with brass sleeves. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI.

Technical Specs

  • Item M Coupler w/Drag Guard,1/4"MNPT,PK10
  • Temp. Range 250 Degrees F
  • Standards MIL-C-4109
  • Max. Flow 40 SCFM
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Material - Quick Connect Air Couplings Brass
  • Body Size - Quick Connect Air Couplings 1/4"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list