COUPLER INLINE STRAIGT RJ45 8P8C B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER INLINE STRAIGT RJ45 8P8C B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14J352
  • Mfr. Model # 14J352
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Beige
  • Item Straight Inline Coupler
  • Number of Contacts 8
  • Package Quantity 1
  • Cable Type Cat5 or Cat6
  • T568 Standard Yes
  • Number of Positions 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list