Skip Content
COUPLER,INDUSTRIAL,1/4 FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER,INDUSTRIAL,1/4 FNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E605
  • Mfr. Model # 30E605
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.15 lbs

Product Details

Coupler Body,Industrial Interchange,Aluminum,Plain Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 41,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.15,Features Sleeve Type,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Finish Anodized
  • Application Used on End of Hose or Air Supply
  • Item Quick Coupler Body
  • Max. Flow 35 CFM
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Pipe Size 3/8"
  • Quick Connect Air Coupling Max. Pressure 250 PSI
  • Quick Connect Air Coupling Locking Type Push-to-Connect
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Material Aluminum
  • Quick Connect Air Coupling Seals Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list