Skip Content
COUPLER HYDRAULIC 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER HYDRAULIC 3/8IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH3-62
  • Mfr. Model # H3-62
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.4 lbs

Product Details

General purpose coupling. Double shut-off. Large flow area machined into the body. Captive valve seal assures bubble-tight poppet sealing. Durable ball-locking mechanism. Interchange design and Interchange with all ISO 7241 Series B couplings.

Technical Specs

  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Body Size 2-31/64"
  • Shut Off Double
  • Parker Interchange H3-62
  • Includes Sleeve-Lock, Valve Actuator, Steam
  • For Use With ISO 7241-1 Series B Nipple
  • Item Hydraulic Coupler Body
  • Length 2-1/2"
  • Bearing Material Stainless Steel
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Standards ISO 7241-1 Series B
  • Sleeve Material Steel
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Locking Mechanism Ball
  • Series Parker 60 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 6.0 gpm
  • Coupler Thread Size 3/8"-18
  • Coupler Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list