COUPLER HYDRAULIC 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER HYDRAULIC 1/2IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH4-62
  • Mfr. Model # H4-62
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 1.0 lbs

Product Details

General purpose coupling. Double shut-off. Large flow area machined into the body. Captive valve seal assures bubble-tight poppet sealing. Durable ball-locking mechanism. Interchange design and Interchange with all ISO 7241 Series B couplings.

Technical Specs

  • Coupler Body Size 2-7/8"
  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Shut Off Double
  • Parker Interchange H4-62
  • Includes Sleeve-Lock, Valve Actuator, Steam
  • Item Multi-Purpose Quick Coupling
  • Length 2-7/8"
  • For Use With Several Fluids Including High Temperature Steam
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Bearing Material Stainless Steel
  • Seal Material Nitrile
  • Valve Design Poppet
  • Standards ISO 7241-1 Series B
  • Sleeve Material Steel
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Series Parker 60 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 12.0 gpm
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list