Skip Content
COUPLER HYD MALE HALF OF A604 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLER HYD MALE HALF OF A604

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPAH604
  • Mfr. Model # AH604
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 2962
  • Shipping Weight 0.2 lbs

Product Details

Coupler simplifies hydraulic connections and consist of self-sealing male and female halves. The screw-type design permits connection or disconnection in seconds. Maximum operating pressure 10,000 PSI.

Technical Specs

  • Item Hydraulic Coupler
  • Coupler Connection Type NPTF
  • Parker Interchange AH604
  • Hose Inside Dia. 6.4mm
  • Length 1-1/2"
  • For Use With Hydraulic Systems
  • Includes Z-410 Female Dust Cap
  • Locking Mechanism Threads
  • Seal Material Neoprene
  • Seal Type Flush Face
  • Standards HTMA
  • Sleeve Material Steel
  • Valve Design Regular Speed-D
  • Connection Type NPTF
  • Max. Pressure 700 bar
  • Series SPEE-D
  • Coupler Body Material Steel
  • Coupler Finish Chrome Plated
  • Coupler Flow Rate 2.0 gpm
  • Coupler Thread Size 3/8"-18
  • Coupler Interchange Type SPEE-D
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list