COUPLER HOSE B RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER HOSE B RH

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB30
  • Mfr. Model # 30
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.06 lbs

Product Details

Pressures to 200 PSI (1,400 kPa). A-Size: CGA-020 & 021, B-Size: CGA-022 RH & 023 LH.

Technical Specs

  • Gas Type Oxygen
  • Number of Pieces 1
  • Item Hose Couplers
  • Fitting Size B
  • Construction Brass
  • Max. PSI 200
  • Connection B-Size RH to B-Size
  • Standards CGA-020
  • For Use With No. 7 Nut
  • Thread Size 9/16"-18
  • Function Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list