COUPLER GAS INERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLER GAS INERT

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBAW430
  • Mfr. Model # AW430
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.1 lbs

Product Details

Brass hose coupler typically used in TIG and MIG inert gas and cooling systems.

Technical Specs

  • For Use With MIG/TIG Torches
  • Gas Type Inert Arc Hose Couplers, Brass
  • Item Inert Gas Arc Hose Coupler
  • Number of Pieces 1
  • Thread Size 5/8"-18"
  • Connection CGA-032" RH Female to B-Size RH Female
  • Construction Brass
  • Fitting Size B
  • Max. PSI 200
  • Function Coupler
  • Standards CGA-032

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list